discount codeFree shipping over 300

Applied at checkout

Zebra F-402 Ballpoint Retractable Pen, Blue Ink, Fine

Zebra F-402 Ballpoint Retractable Pen, Blue Ink, Fine

Item #: WBB0788607

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue

Blue

Price: $2.94

Quantity

Popular item in this category

Customers Also Viewed

Zebra F-402 Ballpoint Retractable Pen, Blue Ink, Fine

Stainless steel barrel provides a professional look and feel. Soft rubber grip provides superior writing comfort and control.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDZebra Pen
  • TIP TYPEConical
  • DESCRIPTIONBallpoint Retractable Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBERZEB29220
  • PACKAGE QUANTITY1/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Silver
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra F-402 Ballpoint Retractable Pen, Blue Ink, Fine

Zebra F-402 Ballpoint Retractable Pen, Blue Ink, Fine

Item #: WBB0788607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top