Take 15% off your entire order!

Offer applied at checkout

+

Pilot® Fineliner Marker Pen, Fine, Red Ink, 1 Each

Pilot® Fineliner Marker Pen, Fine, Red Ink, 1 Each

Item #: WBB788388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue
  • Red

Red

$1.51 up to 20% OFF

Price: $1.25

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-12 $1.25 ea.
  • Buy 13+ $1.21 ea.

Quantity

Customers Also Viewed

Pilot® Fineliner Marker Pen, Fine, Red Ink, 1 Each

Acrylic fiber tip writes a 0.4mm point stroke and is durable enough to make carbon copies. Airtight cap prevents evaporation.

Product Specifications

  • BRANDPilot®
  • DESCRIPTIONFineliner Marker Pen
  • INK COLOR(S)Red
  • MANUFACTURERS PART NUMBERPIL11015
  • PACKAGE QUANTITY1/Pack
  • STYLEPorous Point Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLENo
  • REFILLABLENo
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Red
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Black Ink, 1 Each

Item #: B789826

Not Yet Rated

Usually ships in 1 to 4 days

$1.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® Fineliner Marker Pen, Fine, Red Ink, 1 Each

Pilot® Fineliner Marker Pen, Fine, Red Ink, 1 Each

Item #: WBB788388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pilot® Fineliner Marker Pen, Fine, Red Ink, 1 Each
    Pilot® Fineliner Marker Pen, Fine, Red Ink, 1 Each
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant