discount codeFree shipping over 300

Applied at checkout

+

ZebraPen Fountain Pen, Black Ink, Black Barrel, 1 Each

ZebraPen Fountain Pen, Black Ink, Black Barrel, 1 Each

Item #: WBB1720186

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Roaring Spring® Flex Cover Comp Book, 7" x 8-1/2", Wide Ruled, Black Marble, 48 Sheets/Pad

    $1.35

  • Rediform® Driver's Daily Log Book, 2-Part, 5-1/2" x 7-7/8", 31 Sets/Pad

    $2.10

$3.99 up to 26% OFF

Price: $2.95

Quantity

Popular item in this category

Zebra F-402 Ballpoint Retractable Pen, Blue Ink, Fine

Ships same day.

Not Yet Rated

$2.94

Customers Also Viewed

ZebraPen Fountain Pen, Black Ink, Black Barrel, 1 Each

High-quality, stainless steel fountain pen features a fitted steel nib for long-lasting writing. Grip on the stainless steel barrel is textured for comfort while writing. Distinctive easy-pull cap protects the nib and is equipped with a durable metal clip for attaching the pen to notebooks, pockets and more. The V-301 Fountain Pen is easily refillable.

Product Specifications

  • CONSTRUCTIONStainless Steel
  • BRANDZebra Pen
  • DESCRIPTIONFountain Pen - 0.7 mm Medium Tip
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBER48111
  • PACKAGE QUANTITY1/Pack
  • STYLEFountain Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLENo
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Black
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this pen use the universal ink refill cartridge?

    Question Asked By: Eric3202, November 05, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, November 05, 2015

      Please see WBB1885417

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ZebraPen Fountain Pen, Black Ink, Black Barrel, 1 Each

ZebraPen Fountain Pen, Black Ink, Black Barrel, 1 Each

Item #: WBB1720186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ZebraPen Fountain Pen, Black Ink, Black Barrel, 1 Each
    ZebraPen Fountain Pen, Black Ink, Black Barrel, 1 Each
    ZebraPen Fountain Pen, Black Ink, Black Barrel, 1 Each

    Be the first to know about our special deals and events!

    Top