Take 15% off your entire order!

Offer applied at checkout

+

Zebra® Fountain Pen, Fine 0.6mm, Black Ink/Barrel, Dozen

Zebra® Fountain Pen, Fine 0.6mm, Black Ink/Barrel, Dozen

Item #: WBB2353166

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.96 up to 8% OFF

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Zebra® Fountain Pen, Fine 0.6mm, Black Ink/Barrel, Dozen

Awaken your creativity with brilliant color! Pre-loaded free flowing liquid ink fountain pen provides smooth glide on paper. Innovative ink system provides an efficient dispensing of the ink down to the last drop. Open up your world to create possibilities.

Product Specifications

  • BRANDZebra®
  • TIP TYPEStainless-Steel Fountain Nib
  • DESCRIPTIONFountain Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBER48310
  • PACKAGE QUANTITY12/Pack
  • STYLEFountain Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLENo
  • REFILLABLENo
  • ERASABLENo
  • POINT SIZE0.6 mm
  • BARREL COLOR(S)Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zebra® Fountain Pen, Fine 0.6mm, Blue Ink/Barrel, Dozen

Item #: B2353165

Not Yet Rated

Usually ships in 3 to 6 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra® Fountain Pen, Fine 0.6mm, Black Ink/Barrel, Dozen

Zebra® Fountain Pen, Fine 0.6mm, Black Ink/Barrel, Dozen

Item #: WBB2353166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Zebra® Fountain Pen, Fine 0.6mm, Black Ink/Barrel, Dozen
    Zebra® Fountain Pen, Fine 0.6mm, Black Ink/Barrel, Dozen
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant