Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot® FriXion Ball Erasable Gel Pen, Fine, 0.7mm, Blue Barrel/Ink

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Pilot® FriXion Ball Erasable Gel Pen, Fine, 0.7mm, Blue Barrel/Ink

Item #: WBB789443

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75
Product Information
Customer Review
Product Q&A
Accessories
Pilot® FriXion Ball Erasable Gel Pen, Fine, 0.7mm, Blue Barrel/Ink

FriXion Ball Erasable Gel Pen allows you to erase and rewrite repeatedly without damaging documents. Thermosensitive, gel ink formula disappears with erasing friction of rubber plug eraser on the pen. Erasing leaves no residue or debris. Pen can write on the same spot that has been erased. Gel/Rollerball pen delivers smooth writing gel ink and is not recommended for signatures, examination papers or official documents where writing needs to remain permanent or for exposure to extreme temperatures. Gel pen also earned the prestigious Good Housekeeping Seal. Erasable/Eraser/Thermosensitive Ink.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPilot®
    • DESCRIPTIONFriXion Ball Erasable Gel Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERPIL31551
    • PACKAGE QUANTITY1/Pack
    • STYLEGel Pen
    • TYPEPen
    • POINT TYPEFine
    • RETRACTABLENo
    • ERASABLEYes
    • PACK SIZE1
    • REFILLABLENo
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Blue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!