Take 15% off your entire order!

Offer applied at checkout

+

Pilot® FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Blue Ink/Barrel, Dozen

Pilot® FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Blue Ink/Barrel, Dozen

Item #: WBB2353334

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.28 up to 10% OFF

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Pilot® FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Blue Ink/Barrel, Dozen

Lets you write in vivid color. Modern and slim design with a non-slip grip. Erasable gel ink pens write smoothly and erase cleanly without any wear and tear to the paper or messy eraser shavings. The heat generated by erasing FriXion causes unique thermo-sensitive ink to become clear so the writing disappears from the page, allowing you to erase and rewrite repeatedly without damaging documents. Eraser on a clear, non-rolling cap for ease of use.

Product Specifications

  • BRANDPilot®
  • TIP TYPEConical
  • DESCRIPTIONFriXion ColorSticks Erasable Gel Stick Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBER32466
  • PACKAGE QUANTITY12/Pack
  • STYLEGel Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLENo
  • REFILLABLENo
  • ERASABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pilot® FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Black Ink/Barrel, Dozen

Item #: B2353335

Not Yet Rated

Usually ships in 3 to 6 days

$21.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Blue Ink/Barrel, Dozen

Pilot® FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Blue Ink/Barrel, Dozen

Item #: WBB2353334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pilot® FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Blue Ink/Barrel, Dozen
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant