Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zebra Retractable Gel Pen G-301 - Black Ink - Stainless Steel Barrel - 2 Pack
See all 122 items in product family

Zebra Retractable Gel Pen G-301 - Black Ink - Stainless Steel Barrel - 2 Pack

Item #: WBB1833519

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Zebra G-301 Gel Retractable Pen, 0.7mm, Stainless Steel Barrel, Black Ink, 2 PK

Stainless steel barrel provides a professional look and feel. Soft rubber grip provides superior writing comfort and control.

Documents

Documents are in PDF format

Product Specifications

    • BRANDZebra Pen
    • DESCRIPTIONG-301 Gel Retractable Pen
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBER41312
    • PACKAGE QUANTITY2/Pack
    • STYLEGel Pen
    • TYPEPen
    • POINT TYPEFine
    • RETRACTABLEYes
    • PACK SIZE2 Pack
    • REFILLABLEYes
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Silver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed