Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot® G2 Gel Ink Refill, Fine, Red Ink, 2/Pack

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Pilot® G2 Gel Ink Refill, Fine, Red Ink, 2/Pack

Item #: WBB789200

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.56
Product Information
Customer Review
Product Q&A
Pilot® G2 Gel Ink Refill, Fine, Red Ink, 2/Pack

Refills are designed for use with Pilot G2, G2 Limited, G2 Pro, G6, B2P, Dr. Grip Ltd, Dr. Grip Gel, G-Knock BeGreen, Precise Gel BeGreen, ExecuGel and Q7. Gel ink formula delivers smear-proof, smooth writing Smear Proof.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPilot®
    • DESCRIPTIONG2 Gel Ink Refill
    • INK COLOR(S)Red
    • MANUFACTURERS PART NUMBERPIL77242
    • PACKAGE QUANTITY2/Pack
    • STYLEGel Pen
    • TYPEPen
    • POINT TYPEFine
    • POINT SIZE0.7 mm
    • PACK SIZE2 Pack
    • REFILLABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed