Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot® G2 Gel Retractable Rollerball Pen, Ultra Fine, 0.38mm, Red Ink, Dozen

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Pilot® G2 Gel Retractable Rollerball Pen, Ultra Fine, 0.38mm, Red Ink, Dozen

Item #: WBB789421

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.68 Save up to 40%
Price: $ 15.50
Product Information
Customer Review
Product Q&A
Accessories
Pilot® G2 Gel Retractable Rollerball Pen, Ultra Fine, 0.38mm, Red Ink, Dozen

G2 Retractable Pen offers water-resistant, smear-proof gel ink for exceedingly smooth writing. Contoured rubber grip provides writing comfort. Grip is latex-free. Refillable. Water Resistant/Rubber Grip/Smear Proof Ink.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPilot®
    • DESCRIPTIONG2 Gel Rollerball Pen
    • INK COLOR(S)Red
    • MANUFACTURERS PART NUMBERPIL31279
    • PACKAGE QUANTITY12/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEFine
    • POINT SUB-TYPEUltra Fine
    • RETRACTABLEYes
    • PACK SIZEDozen
    • REFILLABLEYes
    • POINT SIZE0.38 mm
    • BARREL COLOR(S)Translucent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!