Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot® G6 Retractable Gel Ink Pen, Refillable, Blue Ink, .7mm, Dozen

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Pilot® G6 Retractable Gel Ink Pen, Refillable, Blue Ink, .7mm, Dozen

Item #: WBB789001

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.05
Product Information
Customer Review
Product Q&A
Accessories
Pilot® G6 Retractable Gel Ink Pen, Refillable, Blue Ink, .7mm, Dozen

Retractable pen features smooth-writing gel ink, a rolling ball tip, rubber-coated barrel, and contoured finger grip that improves writing comfort and control. Acid-free, archival-safe gel ink formula is water-resistant, fade-resistant, and smear-proof. Refillable with the G2 gel ink refill. Fade Resistant/Water Resistant/Smear Proof Ink/Rubberized Barrel/Acid-Free Ink/Archival-Safe/Comfort Grip.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPilot®
    • DESCRIPTIONG6 Gel Rollerball Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERPIL31402
    • PACKAGE QUANTITY1/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEFine
    • RETRACTABLEYes
    • REFILLABLEYes
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Blue
    • PACK SIZE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!