discount codeFree shipping over 300

Applied at checkout

Cross® Gel Ink Pen, Titanium Ink, Titanium Barrel, 1 Each

Cross® Gel Ink Pen, Titanium Ink, Titanium Barrel, 1 Each

Item #: WBB1720423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.00 up to 19% OFF

Price: $41.95

Quantity Discount

  • Buy 1-6 $41.95 ea.
  • Buy 7+ $33.95 ea.

Quantity

Popular item in this category

Cross® Executive Styled Ballpoint Pen, Black Ink, Black Barrel, 1 Each

Usually ships in 2 to 5 days

Not Yet Rated

$41.95

Customers Also Viewed

Cross® Gel Ink Pen, Titanium Ink, Titanium Barrel, 1 Each

Edge Gel Ink Pen delivers ultimate function, versatility and style. Unique slide-open technology lets you open and close the pen single-handedly. Slide to open and then click to close. Cap-less rollerball pen also features chrome-plated appointments and is encased in stylish, metallic fusion resin. Exclusive, Gel Ink Rollerball formula flows flawlessly for a smooth writing experience. Edge Gel Ink Pen can easily be converted to a ballpoint by using Jumbo Medium Ballpoint Refill (sold separately). Refillable pen comes in a gift box.

Product Specifications

  • COLOR FINISHTitanium
  • CONSTRUCTIONChrome Plated - Trim
  • BRANDCross®
  • DESCRIPTIONGel Ink Pen - Titanium Barrel
  • INK COLOR(S)Silver
  • MANUFACTURERS PART NUMBERAT05555
  • PACKAGE QUANTITY1/Pack
  • STYLEGel Pen
  • TYPEPen
  • LIMITED WARRANTYLimited Lifetime
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Titanium
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cross® Gel Ink Pen, Titanium Ink, Titanium Barrel, 1 Each

Cross® Gel Ink Pen, Titanium Ink, Titanium Barrel, 1 Each

Item #: WBB1720423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top