discount codeFree shipping over 300

Applied at checkout

+

Pentel® Gel Pen, Aquamarine Ink, Aqua Marine Barrel, 1 Each

Pentel® Gel Pen, Aquamarine Ink, Aqua Marine Barrel, 1 Each

Item #: WBB1720283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Roaring Spring® Flex Cover Comp Book, 7" x 8-1/2", Wide Ruled, Black Marble, 48 Sheets/Pad

    $1.35

  • Rediform® Driver's Daily Log Book, 2-Part, 5-1/2" x 7-7/8", 31 Sets/Pad

    $2.10

$9.95 up to 30% OFF

Price: $7.00

Quantity

Popular item in this category

Pentel® Retractable Gel Pens, Black Ink, Black Barrel, 1 Each

Usually ships in 2 to 5 days

Not Yet Rated

$5.90

Customers Also Viewed

Pentel® Gel Pen, Aquamarine Ink, Aqua Marine Barrel, 1 Each

EnerGel Alloy Retractable Gel Pen offers a deluxe premium metal barrel and an ideal blend of liquid and gel for the best of both inks. The stainless steel tip delivers the ultimate writing experience as rich liquid, gel ink glides across paper. Vivid, acid-free, super-smooth ink dries quickly without smearing or blotting and is great for left-handed writers. Sleek, balanced alloy, silver barrel is ideal for maximum writing performance. The distinctive, textured grip area provides extended comfort while you write. Gel pen is retractable to protect pockets and purses and refillable with Pentel LR7 metal-tip refill or any size/color EnerGel refill.

Product Specifications

  • COLOR FINISHAquamarine
  • CONSTRUCTIONStainless Steel - Tip
  • BRANDPentel®
  • DESCRIPTIONGel Pen - Aqua Marine Barrel
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBERBL407LSA
  • PACKAGE QUANTITY1/Pack
  • STYLEGel Pen
  • TYPEPen
  • LIMITED WARRANTYLimited Lifetime
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Blue
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pentel® Gel Pen, Aquamarine Ink, Aqua Marine Barrel, 1 Each

Pentel® Gel Pen, Aquamarine Ink, Aqua Marine Barrel, 1 Each

Item #: WBB1720283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pentel® Gel Pen, Aquamarine Ink, Aqua Marine Barrel, 1 Each

    Be the first to know about our special deals and events!

    Top