discount codeFree shipping over 300

Applied at checkout

Pilot® Gel Pen w/Rubber Grip, Burgundy Ink, Translucent Barrel, Dozen

Pilot® Gel Pen w/Rubber Grip, Burgundy Ink, Translucent Barrel, Dozen

Item #: WBB1720255

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.40 up to 20% OFF

Price: $21.00

Quantity

Popular item in this category

Pilot® Gel Pen, Pink Ink, Translucent Barrel, Dozen

Usually ships in 2 to 5 days

Not Yet Rated

$18.00

Customers Also Viewed

Pilot® Gel Pen w/Rubber Grip, Burgundy Ink, Translucent Barrel, Dozen

Premium, retractable gel roller pens deliver super-smooth writing with its long-lasting, smear-proof, gel ink formula. The translucent barrel features a contoured rubber grip for writing comfort and displays the ink supply. Use the clip to attach to pockets, notebooks and more. Simply press the plunger on top to retract the fine point. G2-7 Retractable Gel Roller is refillable.

Product Specifications

  • BRANDPilot®
  • DESCRIPTIONGel Pen w/Rubber Grip - 0.7 mm Fine Tip
  • INK COLOR(S)Burgundy
  • MANUFACTURERS PART NUMBER31247
  • PACKAGE QUANTITY12/Pack
  • STYLERollerball Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Translucent
  • PACK SIZEDozen
  • INK COLORS SUB-TYPEBurgundy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® Gel Pen w/Rubber Grip, Burgundy Ink, Translucent Barrel, Dozen

Pilot® Gel Pen w/Rubber Grip, Burgundy Ink, Translucent Barrel, Dozen

Item #: WBB1720255

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top