discount codeFree shipping over 300

Applied at checkout

Pentel® Gel Pens, Assorted Ink, Assorted Barrel, 8/Pack

Pentel® Gel Pens, Assorted Ink, Assorted Barrel, 8/Pack

Item #: WBB1720234

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.60 up to 17% OFF

Price: $13.00

Quantity

Popular item in this category

Pentel® Sign Pen, Water-Based Ink, Fiber Tip, Fine, Assorted Ink, 12/Pack

Usually ships in 1 to 4 days

Not Yet Rated

$12.50

Customers Also Viewed

Pentel® Gel Pens, Assorted Ink, Assorted Barrel, 8/Pack

EnerGel-X Retractable Liquid Gel Pens contain super-smooth EnerGel ink. High-performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience. Liquid gel ink dries so fast that even left-handed writers love it - no smears, no smudges, no globs. Latex-free grip provides maximum comfort. Color-tinted barrels with curved clip design match the ink color. Gel pen is refillable with Pentel's LR7 refill or any size/color EnerGel refill.

Product Specifications

  • CONSTRUCTIONMetal - Tip
  • BRANDPentel®
  • DESCRIPTIONGel Pen - Assorted Barrel
  • INK COLOR(S)Assorted
  • MANUFACTURERS PART NUMBERBL107CRBP8M
  • PACKAGE QUANTITY8/Pack
  • STYLEGel Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Assorted
  • PACK SIZE8 Pack
  • INK COLORS SUB-TYPEBlack, Blue, Red, Light Blue, Orange, Purple, Pink, Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pentel® Gel Pens, Assorted Ink, Assorted Barrel, 8/Pack

Pentel® Gel Pens, Assorted Ink, Assorted Barrel, 8/Pack

Item #: WBB1720234

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top