discount codeFree shipping over 300

Applied at checkout

Bic® Grip Rollerball Stick Pen, Micro Fine, 0.5mm, Black Ink, Dozen

Bic® Grip Rollerball Stick Pen, Micro Fine, 0.5mm, Black Ink, Dozen

Item #: WBB785103

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.89 up to 64% OFF

Price: $8.20

Quantity

Popular item in this category

Customers Also Viewed

Bic® Grip Rollerball Stick Pen, Micro Fine, 0.5mm, Black Ink, Dozen

Grip Roller combines the smooth, fluid writing of a marker with the tough durability of a ballpoint pen. Fast-drying ink delivers clean writing. Strong metal point is ideal for writing through carbons. Rubber grip provides writing comfort. Grip color indicates ink color. Clip easily attaches to notebook. Non-refillable. Quick-Drying Ink, Rubber Grip, Metal Tip & Pocket Clip.

Click Here For Inventory Clearance Pens & Markers



This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDBic®
  • TIP TYPEConical
  • DESCRIPTIONGrip Rollerball Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERBICGREM11BK
  • PACKAGE QUANTITY12/Pack
  • STYLERollerball Pen
  • TYPEPen
  • POINT TYPEExtra Fine
  • RETRACTABLENo
  • REFILLABLENo
  • POINT SIZE0.5 mm
  • BARREL COLOR(S)Gray
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bic® Grip Rollerball Stick Pen, Micro Fine, 0.5mm, Black Ink, Dozen

Bic® Grip Rollerball Stick Pen, Micro Fine, 0.5mm, Black Ink, Dozen

Item #: WBB785103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top