Take 15% off your entire order!

Offer applied at checkout

Zebra Jimnie Clip ECO Ballpoint Retractable Pen, 1.0mm, Smoke Barrel, Blue Ink, Dozen

Zebra Jimnie Clip ECO Ballpoint Retractable Pen, 1.0mm, Smoke Barrel, Blue Ink, Dozen

Item #: WBB788917

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Black

Blue

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zebra Jimnie Clip ECO Ballpoint Retractable Pen, 1.0mm, Smoke Barrel, Blue Ink, Dozen

Retractable ballpoint pen delivers neat, accurate lines with smooth-flowing ink. Design features a soft rubber grip for comfort and extra-wide clip that attaches to books, binders, legal pads and more. Clear barrel displays ink supply. Ballpoint pen is made with a high percentage of post-consumer material. Refillable with Zebra's LH-Refill. Rubber Grip/Visible Ink Supply/Pocket Clip.

Click Here For Inventory Clearance Pens & Markers



This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDZebra Pen
  • DESCRIPTIONJimnie Clip ECO Ballpoint Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBERZEB22520
  • PACKAGE QUANTITY12/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Smoke
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra Jimnie Clip ECO Ballpoint Retractable Pen, 1.0mm, Smoke Barrel, Blue Ink, Dozen

Zebra Jimnie Clip ECO Ballpoint Retractable Pen, 1.0mm, Smoke Barrel, Blue Ink, Dozen

Item #: WBB788917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant