discount codeFree shipping over 300

Applied at checkout

Paper Mate® Liquid Flair Porous Point Pen, Medium, Nontoxic, Assorted Ink, 8/Pack

Paper Mate® Liquid Flair Porous Point Pen, Medium, Nontoxic, Assorted Ink, 8/Pack

Item #: WBB784769

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.78 up to 36% OFF

Price: $14.50

Quantity

Popular item in this category

Customers Also Viewed

Paper Mate® Liquid Flair Porous Point Pen, Medium, Nontoxic, Assorted Ink, 8/Pack

Marker pens offer the extra-smooth writing of a fountain pen and porous point. The translucent barrel displays the available ink supply. Quick-drying liquid ink prevents smearing and won't bleed through paper. Water-based ink is acid-free and certified AP nontoxic. Pocket Clip/Quick-Drying Ink/Smear Proof Ink/Visible Ink Supply/Non-Toxic/Acid-Free Ink.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDPaper Mate®
  • DESCRIPTIONLiquid Flair Porous Point Pen
  • INK COLOR(S)Assorted
  • MANUFACTURERS PART NUMBERPAP28503
  • PACKAGE QUANTITY8/Pack
  • STYLEPorous Point Pen
  • TYPEPen
  • POINT TYPEMedium
  • GTIN00071641285033
  • RETRACTABLENo
  • REFILLABLENo
  • BARREL COLOR(S)Assorted
  • PACK SIZE8 Pack
  • INK COLORS SUB-TYPEBlack, Blue, Green, Orange, Pink, Purple, Red, Turquoise
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Mate® Liquid Flair Porous Point Pen, Medium, Nontoxic, Assorted Ink, 8/Pack

Paper Mate® Liquid Flair Porous Point Pen, Medium, Nontoxic, Assorted Ink, 8/Pack

Item #: WBB784769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top