discount codeFree shipping over 300

Applied at checkout

Pentel® Liquid Gel Pens - Black Ink - Gray Barrel - Dozen

Pentel® Liquid Gel Pens - Black Ink - Gray Barrel - Dozen

Item #: WBB1720276

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Quantity

Customers Also Viewed

Pentel® Liquid Gel Pens - Black Ink - Gray Barrel - Dozen

EnerGel NV Liquid Gel Stick Pen contains smooth liquid gel ink. Vivid, acid-free ink dries quickly without smearing or blotting, and is great for left-handed writers. Design includes a bold metal tip and sleek, stylish barrel design for the ultimate writing experience. Latex-free grip pampers fingertips for fatigue-free writing and for maximum comfort and control. Pen is made with a high percentage of recycled plastic, excluding consumable content. 12/Pack.

Product Specifications

  • CONSTRUCTIONMetal - Tip
  • BRANDPentel®
  • DESCRIPTIONLiquid Gel Pen - 1 mm Bold Tip
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERBL30A
  • PACKAGE QUANTITY12/Pack
  • STYLEGel Pen
  • TYPEPen
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Gray
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pentel® Liquid Gel Pens - Black Ink - Gray Barrel - Dozen

Pentel® Liquid Gel Pens - Black Ink - Gray Barrel - Dozen

Item #: WBB1720276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top