Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Staedtler® Maxum Ballpoint Pen, Rubber Barrel, 1.6mm, Assorted, 8/Pack

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Staedtler® Maxum Ballpoint Pen, Rubber Barrel, 1.6mm, Assorted, 8/Pack

Item #: WBB789897

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.68 Save up to 21%
Qty Price
1-6 $7.20 ea.
7+ $6.10 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Staedtler® Maxum Ballpoint Pen, Rubber Barrel, 1.6mm, Assorted, 8/Pack

Maxum Ballpoint Pen offers a 1.6mm tip that glides smoothly and effortlessly on paper to produce extra thick, bold lines. Comfortable, rubberized barrel has a visible ink supply. Smooth ink is acid-free, permanent, waterproof, smear-proof, and long-lasting. Acid-Free Ink/Smear Proof Ink/Water Proof/Rubberized Barrel/Comfort Grip/Visible Ink Supply.

Product Specifications

    • BRANDStaedtler®
    • DESCRIPTIONMaxum Ballpoint Pen
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBERSTD9824BBK8
    • PACKAGE QUANTITY8/Pack
    • STYLEBallpoint Pen
    • TYPEPen
    • POINT TYPEMedium
    • SUPPLY TYPEBasic Supplies
    • RETRACTABLENo
    • PACK SIZE8 Pack
    • REFILLABLENo
    • POINT SIZE1.6 mm
    • BARREL COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed