Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentel® Porous Point Pen, Red Ink, Red Barrel, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Pentel® Porous Point Pen, Red Ink, Red Barrel, 1 Each

Item #: WBB1720359

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.19 Save up to 42%
Qty Price
1-12 $1.33 ea.
13+ $1.26 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pentel® Porous Point Pen, Red Ink, Red Barrel, 1 Each

Porous point pens don't bleed through most paper. Liquid ink flows smoothly for seamless skip-free writing. Permanent pigmented is fade-resistant and check-safe. Great for everyday writing and journaling. Durable plastic nib delivers the fine lines that don't smear or bleed. Clear cap snaps tight to keep ink from drying out. Finito X-tra Fine Porous Point Pens also feature a barrel color that matches the ink color.

Product Specifications

    • BRANDPentel®
    • DESCRIPTIONPorous Point Pen - Extra Fine Tip
    • INK COLOR(S)Red
    • MANUFACTURERS PART NUMBERSD98B
    • PACKAGE QUANTITY1/Pack
    • STYLEPorous Point Pen
    • TYPEPen
    • LIMITED WARRANTYLimited Lifetime
    • POINT TYPEFine
    • POINT SUB-TYPEExtra Fine
    • RETRACTABLENo
    • PACK SIZE1
    • REFILLABLENo
    • BARREL COLOR(S)Red

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed