Take 15% off your entire order!

Offer applied at checkout

Pilot® Precise P-500 Gel Rollerball Pen, Extra Fine, 0.5mm, Blue Barrel/Ink, Dozen

Pilot® Precise P-500 Gel Rollerball Pen, Extra Fine, 0.5mm, Blue Barrel/Ink, Dozen

Item #: WBB789546

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.00 up to 37% OFF

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pilot® Precise P-500 Gel Rollerball Pen, Extra Fine, 0.5mm, Blue Barrel/Ink, Dozen

Gel roller pens have a distinctive two-tone barrel design, ribbed grip and precise point. Each pen delivers smooth writing with waterproof, acid-free, and smear-proof gel ink. Ink color matches barrel and cap accents. Water Proof/Smear Proof Ink/Acid-Free Ink.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDPilot®
  • DESCRIPTIONPrecise P-500 Gel Rollerball Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBERPIL38601
  • PACKAGE QUANTITY12/Pack
  • STYLERollerball Pen
  • TYPEPen
  • POINT TYPEExtra Fine
  • RETRACTABLENo
  • REFILLABLENo
  • POINT SIZE0.5 mm
  • BARREL COLOR(S)Blue
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® Precise P-500 Gel Rollerball Pen, Extra Fine, 0.5mm, Blue Barrel/Ink, Dozen

Pilot® Precise P-500 Gel Rollerball Pen, Extra Fine, 0.5mm, Blue Barrel/Ink, Dozen

Item #: WBB789546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant