discount codeFree shipping over 300

Applied at checkout

Pilot® Precise V7RT Retractable Roller Ball Pen, Red Ink, .7mm, Dozen

Pilot® Precise V7RT Retractable Roller Ball Pen, Red Ink, .7mm, Dozen

Item #: WBB788447

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.99

Quantity

Popular item in this category

Customers Also Viewed

Pilot® Precise V7RT Retractable Roller Ball Pen, Red Ink, .7mm, Dozen

Precise retractable Rollerball pen offers a retractable, sleek design. Unique liquid ink formula is airplane-safe and maintains consistent writing strokes. Rolling ball pen has a rubber grip with traction pockets for a secure hold. Visible ink supply lets you see how much ink is left. Rubber Grip/Airplane Safe/Visible Ink Supply.

Click Here For Inventory Clearance Pens & Markers



This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDPilot®
  • DESCRIPTIONPrecise V7 Pen
  • INK COLOR(S)Red
  • MANUFACTURERS PART NUMBERPIL26069
  • PACKAGE QUANTITY1/Pack
  • STYLERollerball Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Red
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® Precise V7RT Retractable Roller Ball Pen, Red Ink, .7mm, Dozen

Pilot® Precise V7RT Retractable Roller Ball Pen, Red Ink, .7mm, Dozen

Item #: WBB788447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top