Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM® Preventa Aluminum Counter Pen Refill, Medium, Blue Ink, 2/Pack
See all 14 items in product family

PM® Preventa Aluminum Counter Pen Refill, Medium, Blue Ink, 2/Pack

Item #: WBB788558

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.10
Product Information
Customer Review
Product Q&A
Accessories
PM® Preventa Aluminum Counter Pen Refill, Medium, Blue Ink, 2/Pack

Brass refill offer high density, acid free, water resistant inks for Preventa Superior and Prevent Superior Upright Aluminum Counter Pens. Also fits MMF Kable, Re Trac To and Sentry Pens. PM Company Ballpoint Pen Preventa Superior and Preventa Superior Upright Aluminum Counter/MMF Industries Ballpoint Pen Kable, Re-Trac-To and Sentry. Acid-Free/Water Resistant/Water Proof.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPM Company®
    • TIP TYPEConical
    • DESCRIPTIONPreventa Aluminum Counter Pen Refill
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERPMC05077
    • PACKAGE QUANTITY2/Pack
    • STYLECountertop Pen
    • TYPEPen
    • POINT TYPEMedium
    • RETRACTABLENo
    • PACK SIZE2 Pack
    • REFILLABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!