discount codeFree shipping over 300

Applied at checkout

PM® Preventa Deluxe Counter Pen, 2" Ball Chain, Black Barrel/Ink

PM® Preventa Deluxe Counter Pen, 2" Ball Chain, Black Barrel/Ink

Item #: WBB788460

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.17

Quantity

Popular item in this category

Customers Also Viewed

PM® Preventa Deluxe Counter Pen, 2" Ball Chain, Black Barrel/Ink

Counter refill pen is designed for use with PM Company Preventa Deluxe Counter Chain Pens. Built-in Agion antimicrobial technology with A.J. silver zeolite suppresses the growth of algae, mold, mildew and bacteria on the pen. High-density ink is acid-free and water-resistant. Pen features a 2" ball chain and chrome-plated brass tip for added durability. Acid-Free Ink/Water Resistant/Archival-Safe/Chrome Plated.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDPM Company®
  • DESCRIPTIONPreventa Deluxe Counter Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERPMC05064
  • PACKAGE QUANTITY1/Pack
  • STYLECountertop Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLENo
  • BARREL COLOR(S)Black
  • PACK SIZE1
  • REFILLABLENo
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Julia Okussick

    Date: May 20, 2013

    QA Supervisor Pens
    Your review:
    These pens are nice to keep on the production floor. They stay secured to the tables.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PM® Preventa Deluxe Counter Pen, 2" Ball Chain, Black Barrel/Ink

PM® Preventa Deluxe Counter Pen, 2" Ball Chain, Black Barrel/Ink

Item #: WBB788460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top