Take 15% off your entire order!

Offer applied at checkout

PM® Preventa Deluxe Counter Pen, 24" High-Strength Ball Chain, Black Barrel/Ink

PM® Preventa Deluxe Counter Pen, 24" High-Strength Ball Chain, Black Barrel/Ink

Item #: WBB789905

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PM® Preventa Deluxe Counter Pen, 24" High-Strength Ball Chain, Black Barrel/Ink

Counter pen features built-in Agion technology, a deluxe chrome-plated holder, and 24" high-strength ball chain attached to square self-adhesive base. Square adhesive base firmly adheres to any flat surface. Built-in Agion antimicrobial technology with A.J. silver zeolite suppresses the growth of algae, mold, mildew and bacteria on the pen. High-density ink is acid-free and water-resistant. Deluxe counter pen uses refill pen with 2" chain. Acid-Free Ink/Water Resistant/Archival-Safe.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDPM Company®
  • TIP TYPEConical
  • DESCRIPTIONPreventa Deluxe Counter Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERPMC05062
  • PACKAGE QUANTITY1/Pack
  • STYLECountertop Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLENo
  • REFILLABLENo
  • BARREL COLOR(S)Black
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pentel® Wow! Ballpoint Retractable Pen, Rubber Grip, Medium, Red Ink, Dozen

Item #: B789967

Not Yet Rated

Ships same day.

$6.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PM® Preventa Deluxe Counter Pen, 24" High-Strength Ball Chain, Black Barrel/Ink

PM® Preventa Deluxe Counter Pen, 24" High-Strength Ball Chain, Black Barrel/Ink

Item #: WBB789905

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant