Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paper Mate® Profile Ballpoint Pen, 1.4mm, Bold, Non-Refillable, Blue Ink, Dozen

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Paper Mate® Profile Ballpoint Pen, 1.4mm, Bold, Non-Refillable, Blue Ink, Dozen

Item #: WBB785514

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.92 Save up to 40%
Price: $ 8.30
Product Information
Customer Review
Product Q&A
Accessories
Paper Mate® Profile Ballpoint Pen, 1.4mm, Bold, Non-Refillable, Blue Ink, Dozen

Profile Stick combines Profile's 1.4mm Extra Smooth Writing System with a soft, comfort grip to provide an effortless writing experience. Profile ballpoint pen unites the smooth feeling of a gel pen with a quick-drying, super bold ink. Translucent barrel allows you to monitor the ink supply. Non-refillable. Quick-Drying Ink, Comfort Grip & Visible Ink Supply.

Click Here For Inventory Clearance Pens & Markers



This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPaper Mate®
    • DESCRIPTIONProfile Ballpoint Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERPAP70602
    • PACKAGE QUANTITY12/Pack
    • STYLEBallpoint Pen
    • TYPEPen
    • RETRACTABLENo
    • GTIN00041540706021
    • PACK SIZEDozen
    • REFILLABLENo
    • POINT SIZE1.4 mm
    • BARREL COLOR(S)Blue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!