discount codeFree shipping over 300

Applied at checkout

Paper Mate® Profile Ballpoint Retractable Pen, 1.4mm, Black Barrel/Ink

Paper Mate® Profile Ballpoint Retractable Pen, 1.4mm, Black Barrel/Ink

Item #: WBB785293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.38 up to 38% OFF

Price: $1.01

Quantity Discount

  • Buy 1-12 $1.01 ea.
  • Buy 13+ $0.86 ea.

Quantity

Customers Also Viewed

Paper Mate® Profile Ballpoint Retractable Pen, 1.4mm, Black Barrel/Ink

Retractable ballpoint pens provide 1.4mm super bold, extra-smooth writing system. Comfort grip provides an effortless writing experience. Each pen unites the smooth feeling of a gel pen with a quick-drying, super bold ink. Ink color matches the barrel color. Pens are refillable. Comfort Grip & Quick-Drying Ink.

Product Specifications

  • BRANDPaper Mate®
  • DESCRIPTIONProfile Ballpoint Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERPAP87205
  • PACKAGE QUANTITY1/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • GTIN00041540872054
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE1.4 mm
  • BARREL COLOR(S)Black
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Mate® Profile Ballpoint Retractable Pen, 1.4mm, Black Barrel/Ink

Paper Mate® Profile Ballpoint Retractable Pen, 1.4mm, Black Barrel/Ink

Item #: WBB785293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top