Take 15% off your entire order!

Offer applied at checkout

+

Pentel® R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, Dozen

Pentel® R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, Dozen

Item #: WBB2353090

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.80 up to 15% OFF

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Pentel® R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, Dozen

The Pentel® Stars & Stripes RSVP® ballpoint pen features a flag design on every barrel to add a touch of patriotism to your everyday writing. The RSVP is known worldwide as a sturdy, well-balanced, capped pen designed for extended periods of use. The exclusive ComfortZone™, latex-free grip reduces writing fatigue. Durable tip delivers a consistent line without skipping. The long barrel holds more ink than the competition and can write for almost a mile! It is refillable with any size/color of RSVP refill.

Product Specifications

  • BRANDPentel®
  • TIP TYPEConical
  • DESCRIPTIONR.S.V.P. Stars & Stripes Stick Ballpoint Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERBK90USA-A
  • PACKAGE QUANTITY12/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • LIMITED WARRANTYLifetime Warranty
  • POINT TYPEFine
  • RETRACTABLENo
  • REFILLABLEYes
  • ERASABLENo
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Assorted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pentel® Wow! Permanent Gel Pen, Medium, Blue Barrel/Ink, Dozen

Item #: B789965

Not Yet Rated

Ships same day.

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pentel® R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, Dozen

Pentel® R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, Dozen

Item #: WBB2353090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pentel® R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, Dozen
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant