Take 15% off your entire order!

Offer applied at checkout

+

Pentel® R.S.V.P. Stick Ballpoint Pen Value Pack, 1mm, Black Ink, Clear/Black Barrel, 24/Pack

Pentel® R.S.V.P. Stick Ballpoint Pen Value Pack, 1mm, Black Ink, Clear/Black Barrel, 24/Pack

Item #: WBB2353354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.00 up to 21% OFF

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Pentel® R.S.V.P. Stick Ballpoint Pen Value Pack, 1mm, Black Ink, Clear/Black Barrel, 24/Pack

Writes for almost a mile. Long, well-balanced barrel makes this pen an easy-to-use, high-ink-capacity favorite. Reliable tip lays down a consistent, skip-free line. Comfort Zone™ grip helps you avoid writing fatigue. Transparent-plastic construction makes it easy to monitor your ink supply.

Product Specifications

  • BRANDPentel®
  • TIP TYPEConical
  • DESCRIPTIONR.S.V.P. Stick Ballpoint Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERBK91ASW-US
  • PACKAGE QUANTITY24/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • LIMITED WARRANTYLifetime Warranty
  • POINT TYPEMedium
  • RETRACTABLENo
  • REFILLABLEYes
  • ERASABLENo
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Assorted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pentel® R.S.V.P. Stick Ballpoint Pen Value Pack, 0.7mm, Black Ink, Clear/Black Barrel, 24PK

Item #: B2353107

Not Yet Rated

Usually ships in 3 to 6 days

$16.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pentel® R.S.V.P. Stick Ballpoint Pen Value Pack, 1mm, Black Ink, Clear/Black Barrel, 24/Pack

Pentel® R.S.V.P. Stick Ballpoint Pen Value Pack, 1mm, Black Ink, Clear/Black Barrel, 24/Pack

Item #: WBB2353354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pentel® R.S.V.P. Stick Ballpoint Pen Value Pack, 1mm, Black Ink, Clear/Black Barrel, 24/Pack
    Pentel® R.S.V.P. Stick Ballpoint Pen Value Pack, 1mm, Black Ink, Clear/Black Barrel, 24/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant