Take 15% off your entire order!

Offer applied at checkout

+

Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue Ink/Barrel, Dozen

Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue Ink/Barrel, Dozen

Item #: WBB2353475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.48 up to 5% OFF

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue Ink/Barrel, Dozen

The Pentel® RSVP Super RT retractable ballpoint pen features Pentel's newest, super-smooth ballpoint ink. The special, low-viscosity ink formula doesn't drag, blob or scratch offering smoother writing than ever before. The pen includes elegant metal accents and a comfortable, contoured latex-free grip for easy, no-fatigue writing. Sleek barrel design feels great in your hand. Barrel colors match the ink color inside. The 1.0mm tip writes medium lines. Refillable with (BXL10) ink refills.

Product Specifications

  • BRANDPentel®
  • TIP TYPEConical
  • DESCRIPTIONR.S.V.P. Super RT Retractable Ballpoint Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBERBX477C
  • PACKAGE QUANTITY12/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLEYes
  • ERASABLENo
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Black Ink/Barrel, Dozen

Item #: B2353476

Not Yet Rated

Usually ships in 3 to 6 days

$20.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue Ink/Barrel, Dozen

Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue Ink/Barrel, Dozen

Item #: WBB2353475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue Ink/Barrel, Dozen
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant