Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Industries™ Replacement Pen, Black Ink, Black Barrel, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

MMF Industries™ Replacement Pen, Black Ink, Black Barrel, 1 Each

Item #: WBB1720334

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.75 Save up to 45%
Price: $ 1.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MMF Industries™ Replacement Pen, Black Ink, Black Barrel, 1 Each

Quality, medium point pen fits the MMF Industries Secure-A-Pen base. Design features black ink, a rubberized grip and ridges for writing comfort. Antimicrobial pen features EPA and FDA approved technology to prevent bacterial and fungal growth.

Product Specifications

    • BRANDMMF Industries
    • DESCRIPTIONReplacement Pen - Medium Tip
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBER28704
    • PACKAGE QUANTITY1/Pack
    • STYLECountertop Pen
    • TYPEPen
    • RETRACTABLENo
    • POINT TYPEMedium
    • PACK SIZE1
    • BARREL COLOR(S)Black
    • REFILLABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed