Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MontBlanc® Rollerball Pen Refill - For LeGrand, Black Ink, Medium Tip, 2/Pack

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

MontBlanc® Rollerball Pen Refill - For LeGrand, Black Ink, Medium Tip, 2/Pack

Item #: WBB1720413

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75
Product Information
Customer Review
Product Q&A
Accessories
MontBlanc® Rollerball Pen Refill - For LeGrand, Black Ink, Medium Tip, 2/Pack

Medium point refills are designed for use with Montblanc LeGrand rollerball pens.

Product Specifications

    • BRANDMontBlanc®
    • DESCRIPTIONRollerball Pen Refill - For LeGrand
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBER107884
    • PACKAGE QUANTITY2/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEMedium
    • PACK SIZE2 Pack
    • REFILLABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!