discount codeFree shipping over 300

Applied at checkout

+

Cross® Slim Gel Rolling Ball Refill, Black Ink,  Barrel, 1 Each

Cross® Slim Gel Rolling Ball Refill, Black Ink, Barrel, 1 Each

Item #: WBB1720405

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Roaring Spring® Flex Cover Comp Book, 7" x 8-1/2", Wide Ruled, Black Marble, 48 Sheets/Pad

    $1.35

  • Rediform® Driver's Daily Log Book, 2-Part, 5-1/2" x 7-7/8", 31 Sets/Pad

    $2.10

Price: $7.00

Quantity

Popular item in this category

Cross® Cross Fountain Pen Refill, Blue/Black Ink, 6/Pack

Usually ships in 1 to 4 days

Not Yet Rated

$6.00

Customers Also Viewed

Cross® Slim Gel Rolling Ball Refill, Black Ink, Barrel, 1 Each

Slim Gel refill contains smooth-flowing gel ink and features a medium point to write in black ink. This refill fits Cross slim barrel gel pens such as Cross Click and Century rolling ball.

Product Specifications

  • BRANDCross®
  • DESCRIPTIONSlim Gel Rolling Ball Refill
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBER89101
  • PACKAGE QUANTITY1/Pack
  • STYLERollerball Pen
  • TYPEPen
  • POINT TYPEMedium
  • PACK SIZE1
  • REFILLABLEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cross® Slim Gel Rolling Ball Refill, Black Ink,  Barrel, 1 Each

Cross® Slim Gel Rolling Ball Refill, Black Ink, Barrel, 1 Each

Item #: WBB1720405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cross® Slim Gel Rolling Ball Refill, Black Ink,  Barrel, 1 Each

    Be the first to know about our special deals and events!

    Top