discount codeFree shipping over 300

Applied at checkout

+

Sanford® Uni-ball Gel Impact Metallic Ink Pen, 1.0mm, Smooth Grip, Metallic Silver Ink

Sanford® Uni-ball Gel Impact Metallic Ink Pen, 1.0mm, Smooth Grip, Metallic Silver Ink

Item #: WBB788903

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.40 up to 41% OFF

Price: $2.07

Quantity Discount

  • Buy 1-12 $2.07 ea.
  • Buy 13+ $2.01 ea.

Quantity

Popular item in this category

Customers Also Viewed

Sanford® Uni-ball Gel Impact Metallic Ink Pen, 1.0mm, Smooth Grip, Metallic Silver Ink

Gel Impact Pen delivers an ultra-smooth ink flow with a bold 1.0mm tip. Contemporary barrel design with rubber grip provides comfort and control in writing. Offers visible ink supply. Acid-free. Rubber Grip/Acid-Free Ink.

Product Specifications

  • COLOR FINISHMetallic Silver
  • BRANDSanford®
  • DESCRIPTIONGel Impact Metallic Ink Pen
  • INK COLOR(S)Silver
  • MANUFACTURERS PART NUMBERSAN60758
  • PACKAGE QUANTITY1/Pack
  • STYLERollerball Pen
  • TYPEPen
  • GTIN00070530607581
  • RETRACTABLENo
  • REFILLABLENo
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Clear
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sanford® Uni-ball Gel Impact Metallic Ink Pen, 1.0mm, Smooth Grip, Metallic Silver Ink

Sanford® Uni-ball Gel Impact Metallic Ink Pen, 1.0mm, Smooth Grip, Metallic Silver Ink

Item #: WBB788903

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sanford® Uni-ball Gel Impact Metallic Ink Pen, 1.0mm, Smooth Grip, Metallic Silver Ink

    Be the first to know about our special deals and events!

    Top