Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanford® Uni-ball Jetstream RT Rollerball Retractable Pen, 1.0mm, Assorted Ink, 3/Pack
See all 29 items in product family

Sanford® Uni-ball Jetstream RT Rollerball Retractable Pen, 1.0mm, Assorted Ink, 3/Pack

Item #: WBB789582

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.89 Save up to 32%
Price: $ 7.40
Product Information
Customer Review
Product Q&A
Accessories
Sanford® Uni-ball Jetstream RT Rollerball Retractable Pen, 1.0mm, Assorted Ink, 3/Pack

Jetstream Ballpoint Pen features an innovative ink system that unites the smoothness of a gel and the quick-drying of a ballpoint for high-speed writing performance. Uni Super Ink helps resist smearing and prevent check washing. Pigment-based ink contains particles that form an indelible bond that cannot be broken. Ink is also fade-resistant and water-resistant. Refillable. Quick-Drying Ink/Smear Resistant/Fade Resistant/Water Resistant.

Product Specifications

    • BRANDSanford®
    • DESCRIPTIONJetstream RT Rollerball Pen
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBERSAN73840
    • PACKAGE QUANTITY3/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEBold
    • GTIN00070530738407
    • RETRACTABLEYes
    • REFILLABLEYes
    • POINT SIZE1.0 mm
    • BARREL COLOR(S)Black
    • PACK SIZE3 Pack
    • INK COLORS SUB-TYPEBlack, Blue, Red

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!