Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanford® Uni-ball Signo 207 Gel Pen Refill, 0.7mm, Blue Ink, 2/Pack

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Sanford® Uni-ball Signo 207 Gel Pen Refill, 0.7mm, Blue Ink, 2/Pack

Item #: WBB788548

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.50
Product Information
Customer Review
Product Q&A
Accessories
Sanford® Uni-ball Signo 207 Gel Pen Refill, 0.7mm, Blue Ink, 2/Pack

Refill is designed for Sanford Uni-Ball 207 and Premier 207 Gel pens.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDSanford®
    • DESCRIPTIONSigno 207 Gel Pen Refill
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERSAN71207PP
    • PACKAGE QUANTITY2/Pack
    • STYLEGel Pen
    • TYPEPen
    • POINT TYPEMedium
    • GTIN00070530712070
    • POINT SIZE0.7 mm
    • PACK SIZE2 Pack
    • REFILLABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed