Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.8mm, Red Ink - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.8mm, Red Ink - Pkg Qty 12

Item #: WBB789570

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $24.72
$1.62 each

Sold in packages of 12

Clearance Price: $19.44
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.8mm, Red Ink, Dozen

Vision Elite Rollerball Pen is ideal for business travelers because the pen won't leak with a change in cabin pressure. Delivers skip free writing. Uncapped pen displays ink supply. Ink is acid free, fade resistant and water resistant. Refillable. Fade Resistant/Water Resistant/Acid-Free Ink.

Product Specifications

    • BRANDSanford®
    • DESCRIPTIONVision Elite Rollerball Pen
    • INK COLOR(S)Red
    • MANUFACTURERS PART NUMBER69023
    • PACKAGE QUANTITY12
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEExtra Fine
    • RETRACTABLENo
    • GTIN00070530690231
    • PACK SIZEDozen
    • REFILLABLEYes
    • POINT SIZE0.8 mm
    • BARREL COLOR(S)Gray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!