discount codeFree shipping over 300

Applied at checkout

Cross® Universal Ballpoint Pen Refill, Fine, Black Ink, 2/Pack

Cross® Universal Ballpoint Pen Refill, Fine, Black Ink, 2/Pack

Item #: WBB785479

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Black

Black

$6.75 up to 11% OFF

Price: $5.98

Quantity

Popular item in this category

Customers Also Viewed

Cross® Universal Ballpoint Pen Refill, Fine, Black Ink, 2/Pack

Ballpoint refill fits standard Cross ballpoint pens to ensure the optimal performance of your fine writing instrument. Suitable for general-purpose writing, highly reliable and convenient for use on all paper.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDCross®
  • DESCRIPTIONUniversal Ballpoint Pen Refill
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERCRO85142
  • PACKAGE QUANTITY2/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEFine
  • PACK SIZE2 Pack
  • REFILLABLEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cross® Universal Ballpoint Pen Refill, Fine, Black Ink, 2/Pack

Cross® Universal Ballpoint Pen Refill, Fine, Black Ink, 2/Pack

Item #: WBB785479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top