discount codeFree shipping over 300

Applied at checkout

Pilot® V Ball RT Rolling Ball Retractable Pen, Fine, 0.7mm, Black Barrel/Ink

Pilot® V Ball RT Rolling Ball Retractable Pen, Fine, 0.7mm, Black Barrel/Ink

Item #: WBB789256

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.99

Quantity

Popular item in this category

Customers Also Viewed

Pilot® V Ball RT Rolling Ball Retractable Pen, Fine, 0.7mm, Black Barrel/Ink

Rolling ball pen features an innovative, retractable design with contemporary barrel. Advance ink feed system provides smooth, skip-free writing with airplane-safe ink. Dimpled rubber grip offers writing comfort. Rolling ball pen is refillable. Rubber Grip/Skip-Free/Airplane Safe/Comfort Grip.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDPilot®
  • DESCRIPTIONV Ball RT Rolling Ball Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERPIL26206
  • PACKAGE QUANTITY1/Pack
  • STYLERollerball Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Black
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® V Ball RT Rolling Ball Retractable Pen, Fine, 0.7mm, Black Barrel/Ink

Pilot® V Ball RT Rolling Ball Retractable Pen, Fine, 0.7mm, Black Barrel/Ink

Item #: WBB789256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top