Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wedgy Scabbard-Style Pen, Black Ink - Pkg Qty 12
See all 14 items in product family

Wedgy Scabbard-Style Pen, Black Ink - Pkg Qty 12

Item #: WBB442578

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $117.36 Save up to 47%
$5.20 each

Sold in packages of 12

Price: $62.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
WEDGY SECURE™ Antimicrobial Pen.

Prevent tampering Do you need a safe, secure pen that won't dry out and prevents the growth of odor-causing bacteria and fungus on the pen's surface-protecting both you and your customers? Then the Wedgy Secure pen by MMF Industries is the pen for your business The Wedgy Secure features specially formulated fraud-resistant ink that helps prevent identity theft and check washing. Ink ballpoint writes easily even on thermal paper. Long-lasting EPA and FDA approved antimicrobial technology is designed to inhibit bacterial and fungal growth on the pen's surface. The virtually indestructible coil ensures that the pen stays in place. The adhesive scabbard base mounts easily to telephones, partitions, refrigerators or walls. Fine point - black ink.

Product Specifications

    • BRANDMMF Industries
    • DESCRIPTIONWedgy Scabbard-Style Pen
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBER28604
    • PACKAGE QUANTITY12/Pack
    • STYLEBallpoint Pen
    • TYPEPen
    • RETRACTABLENo
    • POINT TYPEFine
    • PACK SIZEDozen
    • BARREL COLOR(S)Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!