Take 15% off your entire order!

Offer applied at checkout

+

Pentel® Wow! Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box

Pentel® Wow! Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box

Item #: WBB789972

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.84 up to 45% OFF

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $17.00 ea.
  • Buy 7+ $13.75 ea.

Quantity

Customers Also Viewed

Pentel® Wow Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box

WOW retractable ballpoint pens offer a three-sided triangular barrel with a soft latex-free rubber grip for writing comfort. Click top to advance tip. Click side button to retract. Ballpoint pens write medium lines. Each pen features a stylish transparent barrel and convenient pocket clip. Ideal for students, households and general office supplies.

Product Specifications

  • BRANDPentel®
  • DESCRIPTIONWow Retractable Ballpoint Pen Display Box
  • INK COLOR(S)Assorted
  • MANUFACTURERS PART NUMBERPENBK4403
  • PACKAGE QUANTITY36/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLENo
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Assorted
  • PACK SIZE36 Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pentel® Sign Pen, Water-Based Ink, Fiber Tip, Fine, Green Barrel/Ink, Dozen

Item #: B789767

Not Yet Rated

Usually ships in 1 to 4 days

$16.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pentel® Wow! Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box

Pentel® Wow! Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box

Item #: WBB789972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pentel® Wow! Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box
    Pentel® Wow! Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box
    Pentel® Wow! Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box
    Pentel® Wow! Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box
    Pentel® Wow! Ballpoint Retractable Pen Display Box, Medium, Black/Blue/Red Ink, 36/Display Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant