Take 15% off your entire order!

Offer applied at checkout

Pentel® Wow! Ballpoint Retractable Pen, Rubber Grip, Medium, Assorted Ink, 8/Pack

Pentel® Wow! Ballpoint Retractable Pen, Rubber Grip, Medium, Assorted Ink, 8/Pack

Item #: WBB789961

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.52 up to 33% OFF

Price: $3.68

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pentel® Wow Ballpoint Retractable Pen, Rubber Grip, Medium, Assorted Ink, 8/Pack

WOW retractable ballpoint pens offer a three-sided triangular barrel with a soft latex-free rubber grip for writing comfort. Click top to advance tip. Click side button to retract. Ballpoint pens write medium lines. Each pen features a stylish transparent barrel and convenient pocket clip. Ideal for students, households and general office supplies. Pocket Clip/Rubber Grip/Triangular Grip/Latex-Free Grip.

Click Here For Inventory Clearance Pens & Markers



This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDPentel®
  • DESCRIPTIONWow Ballpoint Pen
  • INK COLOR(S)Assorted
  • MANUFACTURERS PART NUMBERPENBK440BP8M
  • PACKAGE QUANTITY8/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • BARREL COLOR(S)Assorted
  • PACK SIZE8 Pack
  • REFILLABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pentel® Felt Tip White Marker, Fine Point, White Ink

Item #: B789925

Not Yet Rated

Ships same day.

$3.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pentel® Wow! Ballpoint Retractable Pen, Rubber Grip, Medium, Assorted Ink, 8/Pack

Pentel® Wow! Ballpoint Retractable Pen, Rubber Grip, Medium, Assorted Ink, 8/Pack

Item #: WBB789961

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant