discount codeFree shipping over 300

Applied at checkout

+

Paper Mate® Write Bros Ballpoint Pen, Medium, Black Ink, 10/Pack

Paper Mate® Write Bros Ballpoint Pen, Medium, Black Ink, 10/Pack

Item #: WBB784807

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $6.12

Clearance Price: $1.40

Quantity

Popular item in this category

Customers Also Viewed

Paper Mate® Write Bros Ballpoint Pen, Medium, Black Ink, 10/Pack

Ballpoint stick pens offer dependable quality. Ideal for home, school or office use.

Product Specifications

  • BRANDPaper Mate®
  • TIP TYPEConical
  • DESCRIPTIONWrite Bros Ballpoint Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBER9333499
  • PACKAGE QUANTITY10/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • PROMOTIONClearance
  • POINT TYPEMedium
  • GTIN00041540933342
  • RETRACTABLENo
  • REFILLABLENo
  • SUPPLY TYPEBasic Supplies
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Black
  • PACK SIZE10 Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Mate® Write Bros Ballpoint Pen, Medium, Black Ink, 10/Pack

Paper Mate® Write Bros Ballpoint Pen, Medium, Black Ink, 10/Pack

Item #: WBB784807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Paper Mate® Write Bros Ballpoint Pen, Medium, Black Ink, 10/Pack
    Paper Mate® Write Bros Ballpoint Pen, Medium, Black Ink, 10/Pack

    Be the first to know about our special deals and events!

    Top