discount codeFree shipping over 300

Applied at checkout

Zebra Z-Grip Flight Retractable Ballpoint Pen, 1.2 mm, Bold, Black, Dozen

Zebra Z-Grip Flight Retractable Ballpoint Pen, 1.2 mm, Bold, Black, Dozen

Item #: WBB1720173

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue

Black

Price: $8.30

Quantity

Popular item in this category

Customers Also Viewed

Zebra Z-Grip Flight Retractable Ballpoint Pen, 1.2 mm, Bold, Black, Dozen

New low-viscosity ink for smooth fluid writing comfort with a consistent start every time. Features a designer metal clip and rubber grip for long-lasting comfort. Sleek contemporary wrap.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • CONSTRUCTIONMetal - Clip
  • BRANDZebra Pen
  • TIP TYPEConical
  • DESCRIPTIONZ-Grip Flight Retractable Ballpoint Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERZEB21910
  • PACKAGE QUANTITY12/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLENo
  • POINT SIZE1.2 mm
  • BARREL COLOR(S)White
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra Z-Grip Flight Retractable Ballpoint Pen, 1.2 mm, Bold, Black, Dozen

Zebra Z-Grip Flight Retractable Ballpoint Pen, 1.2 mm, Bold, Black, Dozen

Item #: WBB1720173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top