Take 15% off your entire order!

Offer applied at checkout

Zebra Z-Grip® Flight Retractable Ballpoint Pen - Blue Ink - 5 Pack

Zebra Z-Grip® Flight Retractable Ballpoint Pen - Blue Ink - 5 Pack

Item #: WBB1885359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.45 up to 46% OFF

Minimum Quantity: 11

Price: $2.95

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zebra Z-Grip® Flight Retractable Ballpoint Pen, 1.2mm, Blue Ink, 5/Pack

Our accessories are a reflection of our personality, regardless of their simplicity. Flight delivers on style, performance and value. The best, simply better.

Product Specifications

  • BRANDZebra Pen
  • TIP TYPEConical
  • DESCRIPTIONZ-Grip® Flight Ballpoint Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBER21925
  • PACKAGE QUANTITY5/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • LIMITED WARRANTYReturn Defective Product for repair or replacement
  • POINT TYPEMedium
  • COLLECTIONZ-Grip® Flight
  • RETRACTABLEYes
  • REFILLABLENo
  • POINT SIZE1.2 mm
  • BARREL COLOR(S)Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zebra Z-Grip® Flight Retractable Ballpoint Pen - Black Ink - 5 Pack

Item #: B1885358

Not Yet Rated

Usually ships in 9 to 12 days

$3.04

Close

11 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra Z-Grip® Flight Retractable Ballpoint Pen - Blue Ink - 5 Pack

Zebra Z-Grip® Flight Retractable Ballpoint Pen - Blue Ink - 5 Pack

Item #: WBB1885359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant