Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zebra Z-Grip® Retractable Ballpoint Pen - Assorted Ink - 7 Pack

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Zebra Z-Grip® Retractable Ballpoint Pen - Assorted Ink - 7 Pack

Item #: WBB1885362

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($13.14)

List Price: $4.13 Save up to 47%
Price: $2.19
Product Information
Customer Review
Product Q&A
Accessories
Zebra Z-Grip® Retractable Ballpoint Pen, 1.0mm, Assorted Ink, 7/Pack

Looking for an everyday tool that doesn't look or perform like one? The Z-Grip delivers on all fronts: value, performance, comfort and style.

Product Specifications

    • BRANDZebra Pen
    • TIP TYPEConical
    • DESCRIPTIONZ-Grip® Ballpoint Pen
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBER22287
    • PACKAGE QUANTITY7/Pack
    • STYLEBallpoint Pen
    • TYPEPen
    • LIMITED WARRANTYReturn Defective Product for repair or replacement
    • COLLECTIONZ-Grip®
    • POINT TYPEMedium
    • RETRACTABLEYes
    • PACK SIZE7 Pack
    • REFILLABLENo
    • POINT SIZE1.0 mm
    • BARREL COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!