Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bic® Z4+ Rollerball Pen, Rubber Grip, 0.7mm, Silver Barrel/Blue Ink, Dozen

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Bic® Z4+ Rollerball Pen, Rubber Grip, 0.7mm, Silver Barrel/Blue Ink, Dozen

Item #: WBB785322

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.08 Save up to 52%
Price: $ 12.13
Product Information
Customer Review
Product Q&A
Accessories
Bic® Z4+ Rollerball Pen, Rubber Grip, 0.7mm, Silver Barrel/Blue Ink, Dozen

Rollerball pen delivers smooth writing with a professional look. Design features a visible ink supply and a rubber grip for comfort and control. Clip color matches ink color. Rubber Grip, Pocket Clip, Visible Ink Supply & Comfort Grip.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDBic®
    • TIP TYPEConical
    • DESCRIPTIONZ4+ Rollerball Stick Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERBICZ4C11BE
    • PACKAGE QUANTITY12/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEFine
    • RETRACTABLENo
    • PACK SIZEDozen
    • REFILLABLENo
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Silver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed