Take 15% off your entire order!

Offer applied at checkout

+

Canon® imageCLASS MF426dw Wireless Laser Multifunction Printer

Canon® imageCLASS MF426dw Wireless Laser Multifunction Printer

Item #: WBB2366007

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $48.95

  • Laser Copy Paper - Hammermill 104646 - 8-1/2" x 11" - 32 lbs. - 500 Sheets

    $12.25

  • Copy Paper - Xerox Business 4200 XER3R02047RM - White - 8-1/2 x 11 - 20. lb - 500 Sheets/Ream

    $7.10

Price: $532.00

$88.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $532.00 or save 5% on purchase.

Quantity

Canon® imageCLASS MF426dw Wireless Laser Multifunction Printer

Designed for small and medium size businesses, it balances speedy performance, minimal maintenance and the ability to add an extra paper tray. A 5'' color touchscreen delivers an intuitive user experience and can be customized by a device administrator to simplify many daily tasks. Compatible with Mac® OS X 10.8.5 and Later; Windows® Server 2008, 7, 8.1, Server 2012, 10, Server 2016 operating systems.

Product Specifications

  • BRANDCanon®
  • MANUFACTURERS PART NUMBER2222C002
  • WIDTH INCHES22
  • DEPTH INCHES19-1/2
  • HEIGHT INCHES20-1/2
  • WEIGHT LBS48.6
  • DESCRIPTIONimageCLASS MF426dw Wireless Laser Multifunction Printer
  • COLOR FINISHWhite
  • SHEET CAPACITY50
  • SHEET SIZE8-1/2" x 14"
  • CONNECTOR/PORT/INTERFACEEthernet; USB; Wi-Fi
  • TYPELaser
  • MACHINE FUNCTIONSCopy, Fax, Print, Scan
  • MAXIMUM PRINT RESOLUTION600 x 600 dpi
  • MAXIMUM PRINT SPEED40 ppm
  • WIRELESS PRINTINGYes
  • STANDARD MEMORY1 GB
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • COPYING SPEED BLACK40 ppm
  • PAPER INPUT250-sheet Paper Cassette; 100-sheet Stack Bypass
  • AUTO DOCUMENT FEED/SHEETS50
  • AUTO DUPLEXING FUNCTIONSYes
  • FIRST PAGE OUT5.4 sec
  • SCAN RESOLUTION WIDTH X HEIGHT600 x 600 dpi
  • MAXIMUM COPIES999
  • B&W OR COLOR OUTPUTB&W
  • DUPLEX PRINTINGAutomatic
  • MAXIMUM COPY SIZE W X H8 1/2" x 14"
  • MONTHLY DUTY CYCLE PAGES4000
  • SECURE PRINT FUNCTIONYes
  • NETWORK CAPABLEYes
  • NETWORK READYYes
  • INDIVIDUAL INK/TONER CARTRIDGESNo
  • NETWORK TYPES10/100/1000Base-T Ethernet; 802.11b/g/n Wireless
  • LCD DISPLAYYes
  • LCD DISPLAY FORMAT5" Color Touch LCD
  • ACCEPTS PAPER SIZEC5; COM10; DL; Executive; Legal; Letter; Monarch; Statement
  • BEST TRANSMISSION SPEED6 Seconds/Page
  • MAXIMUM MEMORY1 GB
  • BORDERLESS PRINTINGYes
  • FAX MEMORY PAGES512
  • FAX RESOLUTION BLACK WIDTH X HEIGHT400 x 400 dpi
  • FAX TRANSMISSION SPEED33.6 kb/s
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 21, 2019

    Pros and cons
    Your review:
    The copier has a nice size and compact fit compared to the older model it replaced. However, the touch screen is more than temperamental. Even using a pencil eraser gives inconsistent results. I'm not sure if I have a bad unit and need to replace it or if this is a consistent problem with this model?
Product Q & A

There are no questions for this product.

Popular item in this category

Canon® imageCLASS MF445dw Black & White Compact Multifunction Printer

Item #: B2366001

(16)

Usually ships in 3 to 6 days

$553.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canon® imageCLASS MF426dw Wireless Laser Multifunction Printer

Canon® imageCLASS MF426dw Wireless Laser Multifunction Printer

Item #: WBB2366007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Canon® imageCLASS MF426dw Wireless Laser Multifunction Printer
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant