Take 15% off your entire order!

Offer applied at checkout

+

HP® OfficeJet Pro 6230 ePrinter

HP® OfficeJet Pro 6230 ePrinter

Item #: WBB1934112

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $48.95

  • Copy Paper - Xerox Business 4200 XER3R02047RM - White - 8-1/2 x 11 - 20. lb - 500 Sheets/Ream

    $7.10

  • Laser Copy Paper - Hammermill 104646 - 8-1/2" x 11" - 32 lbs. - 500 Sheets

    $12.25

Price: $154.95

Save $7.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HP® Officejet Pro 6230 ePrinter

Professional color documents and eye-catching marketing materials for business - or up to 50% less cost per page than lasers. This ePrinter is designed for productivity and mobile printing to keep business moving - at work, home, or on the go.

Professional color for less than lasers
  • Look professional with every page, using Original HP pigment inks for vibrant, durable prints.
  • Count on a better value for frequent printing with Original HP high-yield individual ink cartridges.
  • Set the pace for success - with speeds up to 18 pages per minute (ppm) black-and-white and 10 ppm color.
  • Save up to 50% on paper with automatic two-sided printing of documents and borderless color brochures.
Print on your terms
  • Print wirelessly from your smartphone, tablet, and notebook - no router or access to local network required.
  • Print photos, documents, and more when you're on the go - from virtually anywhere - using HP ePrint.
  • Easily connect to your local network and the Internet, wirelessly or using the 10/100 Ethernet port.
  • Boost productivity, with the free HP All-in-One Printer Remote mobile app for high-quality mobile scanning.
Productivity features to keep business rolling
  • Turn up the print volume. Reload paper less often and handle large print jobs, using the 225-sheet paper tray.
  • Depend on a printer with an up to 15,000-page monthly duty cycle - the perfect fit for reliable color printing.
  • Lock in quality. For fast-drying results that resist fading for decades, HP recommends ColorLok® paper.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERE3E03A
  • WIDTH INCHES18-1/4
  • DEPTH INCHES15-3/16
  • HEIGHT INCHES5-3/4
  • WEIGHT LBS11.22 lbs.
  • DESCRIPTIONOfficeJet Pro 6230 ePrinter
  • COLOR FINISHBlack
  • SHEET CAPACITY225
  • SHEET SIZE8.5" x 11" (Max.)
  • CONNECTOR/PORT/INTERFACEUSB 2.0, Ethernet, Wireless 802.11b/g/n
  • TYPEInkjet Printer
  • MACHINE FUNCTIONSPrint
  • MAXIMUM PRINT RESOLUTION600 x 1200 dpi
  • MAXIMUM PRINT SPEED18 ppm
  • WIRELESS PRINTINGYes
  • STANDARD MEMORY256 MB
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HP® OfficeJet Pro 8210 Wireless Inkjet Printer

Item #: B2366011

Not Yet Rated

Usually ships in 3 to 6 days

$180.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP® OfficeJet Pro 6230 ePrinter

HP® OfficeJet Pro 6230 ePrinter

Item #: WBB1934112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HP® OfficeJet Pro 6230 ePrinter
    HP® OfficeJet Pro 6230 ePrinter
    HP® OfficeJet Pro 6230 ePrinter
    HP® OfficeJet Pro 6230 ePrinter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant