Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive Laminate Wall Costumer with Chrome Knobs & 2 Hangers, Walnut
See all 150 items in product family

Executive Laminate Wall Costumer with Chrome Knobs & 2 Hangers, Walnut

Item #: WB277236WL

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.00 Save up to 33%
Price: $ 110.95
Product Information
Customer Review
Product Q&A
Accessories
EXECUTIVE LAMINATE WALL COSTUMERS
Executive laminate wall costumers offer a stylish, upscale look for wall mountable coat and hat storage. Wood finished laminate provides a traditional wood look with polished chrome knobs for modern styling. Includes two hangers with two hat knobs. Measures 18"W x 3-9/16"D x 6"H.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES3-9/16
    • HEIGHT INCHES6
    • COLOR FINISHWalnut
    • BRANDMagnuson Group
    • CONSTRUCTIONLaminate
    • DESCRIPTIONWall Mounted Coat Rack w/ Hanger
    • HANGERS INCLUDED2
    • HOOK MATERIALChrome
    • MANUFACTURERS PART NUMBERPC550-WA
    • PACKAGE QUANTITY1
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • NUMBER OF HOOKS4
    • GARMENT CAPACITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!